400432
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400432

Pilz Switches
In stock
Item Number
400432
MFG Item Number
400432
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400432
PIT es Set1s-5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400432
Item Number 400432
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Operation Turn to Release
Contacts 2NC
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Plastic Round
Terminal Type Screw
IP Rating IP65
Approvals CE
Comments Emergency Stop
Net Weight 0.1455 lbs
Gross Weight 0.1742 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved