400433
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400433

Pilz Switches
In stock
Item Number
400433
MFG Item Number
400433
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400433
PIT es Set1s-5c

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400433
Item Number 400433
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Operation Turn to Release
Contacts 2NC
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Plastic Round
Terminal Type Spring-Up Screw
IP Rating IP65
Approvals CE
Comments Emergency Stop
Net Weight 0.1323 lbs
Gross Weight 0.1609 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved