400460
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400460

Pilz Switches
In stock
Item Number
400460
MFG Item Number
400460
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400460
PIT es Set10u-5c PCB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400460
Item Number 400460
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Contacts 2NC
Operation Turn to Release
Lens/Button Shape Round Extended
Lens/Button Color Red
Lamp Type LED
Nominal Lamp Voltage 24 VAC
Terminal Type Spring-Up Screw
Bezel Plastic Round
Approvals CE
Comments Emergency Stop
Net Weight 0.2031 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved