400463
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400463

Pilz Switches
In stock
Item Number
400463
MFG Item Number
400463
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400463
PIT es Set10u-5ns basic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400463
Item Number 400463
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Contacts 2NC
Operation Turn to Release
Lens/Button Shape Round Extended
Lens/Button Color Red
Lamp Type LED
Terminal Type M12 Connector, Spring-Up Screw
Bezel Plastic Round
IP Rating IP65
Approvals CE
Comments Emergency Stop
Net Weight 0.4563 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved