400532
Pilz Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400532

Pilz Switches
In stock
Item Number
400532
MFG Item Number
400532
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
400532
PIT es2u

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400532
Item Number 400532
Manufacturer PILZ
Family Series Pilz Switches
Nominal Mounting Size 22 mm
Operation Turn to Release
Lens/Button Shape Round Extended
Lens/Button Color Red
Bezel Plastic Round
IP Rating IP65
Approvals CE
Comments Emergency Stop
Net Weight 0.0948 lbs
Gross Weight 0.1235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved