506241
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

506241

Pilz Safety Switches
In stock
Item Number
506241
MFG Item Number
506241
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
506241
PSEN ma1.3a-27/PSEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 506241
Item Number 506241
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 3NO
Operating Voltage 24 VDC
Status Indicator Yes
IP Rating IP67, IP69
Approvals CE, cULus, EAC, TUV
Net Weight 0.2863 lbs
Gross Weight 0.3088 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved