506247
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

506247

Pilz Safety Switches
In stock
Item Number
506247
MFG Item Number
506247
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
506247
PSEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 506247
Item Number 506247
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 2NO
Aux Contacts 1NO
Connection Type 8 Pole M12 Connector
Status Indicator No
IP Rating IP69
Net Weight 0.0663 lbs
Gross Weight 0.0881 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved