506249
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

506249

Pilz Safety Switches
In stock
Item Number
506249
MFG Item Number
506249
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
506249
PSEN ma1.3-20 M12/8/PSEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 506249
Item Number 506249
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 3NO
Aux Contacts 1NO
Operating Voltage 24 VDC
Connection Type 8 Pole M12 Connector
Status Indicator No
IP Rating IP67, IP69
Approvals CE, cULus, EAC, TUV
Net Weight 0.0663 lbs
Gross Weight 0.0881 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved