506255
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

506255

Pilz Safety Switches
In stock
Item Number
506255
MFG Item Number
506255
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
506255
PSEN ma1.3b-28/PSEN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 506255
Item Number 506255
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 3NO
Aux Contacts 1NO
Operating Voltage 24 VDC
Connection Type M12 Connector
Status Indicator Yes
IP Rating IP67, IP69
Approvals CE, cULus, EAC, TUV
Net Weight 0.5069 lbs
Gross Weight 0.5288 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved