526240
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

526240

Pilz Safety Switches
In stock
Item Number
526240
MFG Item Number
526240
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
526240
PSEN ma1.3a-21/VA/1switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 526240
Item Number 526240
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 3NO
Operating Voltage 24 VDC
Status Indicator Yes
IP Rating IP67, IP69
Approvals CE, cULus, EAC, TUV
Net Weight 0.2644 lbs
Gross Weight 0.2863 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved