526247
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

526247

Pilz Safety Switches
In stock
Item Number
526247
MFG Item Number
526247
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
526247
PSEN ma1.3-22 M12/8/IX/VA/1switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 526247
Item Number 526247
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 2NO
Aux Contacts 1NO
Connection Type 8 Pole M12 Connector
Status Indicator No
IP Rating IP69
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved