526249
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

526249

Pilz Safety Switches
In stock
Item Number
526249
MFG Item Number
526249
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
526249
PSEN ma1.3-20 M12/8/VA/1switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 526249
Item Number 526249
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 2NO
Operating Voltage 24 VDC
Connection Type 8 Pole M12 Connector
Status Indicator No
IP Rating IP67, IP69
Approvals CE, cULus, EAC, TUV
Net Weight 0.0444 lbs
Gross Weight 0.0663 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved