526254
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

526254

Pilz Safety Switches
In stock
Item Number
526254
MFG Item Number
526254
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
526254
PSEN ma1.3b-24/EX/VA/1switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 526254
Item Number 526254
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 3NO
Operating Voltage 24 VDC
Connection Type 10 Meter Cable
Status Indicator Yes
IP Rating IP67, IP69
Approvals CE, cULus, EAC, TUV
Net Weight 0.485 lbs
Gross Weight 0.5069 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved