540334
Pilz Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

540334

Pilz Connectors
In stock
Item Number
540334
MFG Item Number
540334
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
540334
PSEN/PDP67 M12-8sm screw terminals

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 540334
Item Number 540334
Manufacturer PILZ
Family Series Pilz Connectors
Connector Class Micro (M12)
Gender Male
Number of Pins 8
Plug Angle Straight
Cable Diameter Range 6-8 mm
Minimum Cable Diameter 6 mm
Maximum Cable Diameter 8 mm
Current Rating 2 A
Contact Type Screw Terminal
IP Rating IP67
Coupling Nut Material Nickel-Plated Zinc
Temperature Range -40-85 °C
Approvals UL
Net Weight 0.045 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved