541053
Pilz Safety Switches, PSENCODE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

541053

Pilz Safety Switches, PSENCODE Series
In stock
Item Number
541053
MFG Item Number
541053
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, PSENCODE Series
Item #
541053
Safety Switch, Coded, M12 5-P Micro

PSENCODE Series Information

  • Non‑Contact Coded Operation
  • Highest Degree of Manipulation Protection
  • Environmental Protection from IP65 to IP69k
  • UL and cUL Approvals
  • Optional ATEX approval
PSENcode safety switches offer a complete, co‑ordinated solution that's economical and safe. The safety switch and actuator work together in such a way that the enable condition from the safety device is only triggered if the actuating element is within the switch's response range and the code number on the actuator matches that of the switch. Connecting several PSENcode switches in series, up to Category 4. Two versions of this key lock principle are available: one for use with any actuator or one with an actuator that is uniquely assigned to the PSEncode.
  • Mechanically Non‑Wearing ‑ Long Service Life
  • Insensitive to Shock and Vibration

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 541053
Item Number 541053
Manufacturer PILZ
Product Series PSENCODE
Family Series Pilz Safety Switches, PSENCODE Series
Guard Locking No
Outputs 2 Semiconductor
Aux Outputs 1 Semiconductor
Switch On Distance 8 mm
Switch Off Distance 20 mm
Operating Voltage 24 VDC
Connection Type 5 Pin M12 Connector
Net Weight 0.0772 lbs
Gross Weight 0.113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved