541062
Pilz Ethernet Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

541062

Pilz Ethernet Switches
In stock
Item Number
541062
MFG Item Number
541062
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, Series
Item #
541062
PSEN cs3.1b 1 switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 541062
Item Number 541062
Manufacturer PILZ
Family Series Pilz Ethernet Switches
Network Configuration Unmanaged
Total Number of Ports 2
Primary Port Style Unspecified
Primary Port Standard 10Base-T
Primary Port Quantity 2
Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Non-Metallic
Operating Temperature 13-158 °F
Approvals CE, cULus
RoHS No
Net Weight 0.825 lbs
Gross Weight 0.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved