541080
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

541080

Pilz Safety Switches
In stock
Item Number
541080
MFG Item Number
541080
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
541080
Actuator, PSEN cs3.1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 541080
Item Number 541080
Manufacturer PILZ
Family Series Pilz Safety Switches
Switch On Distance 10 mm
Status Indicator No
IP Rating IP67
Approvals CE, cULus
Net Weight 0.025 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved