544021
Pilz Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

544021

Pilz Encoders
In stock
Item Number
544021
MFG Item Number
544021
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
544021
PSEN enc m1 eCAM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 544021
Item Number 544021
Manufacturer PILZ
Family Series Pilz Encoders
Single Turn Resolution 13
Multi Turn Resolution 12
Input Power 24 VDC
Protocol SSI
Shaft/Bore Size 20 mm
Mounting Style Hollow Shaft
Operating Temperature -20-70 °C
Sensing Magnetic, Optical
Model Number PSEN enc m1 eCAM
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved