544022
Pilz Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

544022

Pilz Encoders
In stock
Item Number
544022
MFG Item Number
544022
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
544022
PSEN enc m2 eCAM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 544022
Item Number 544022
Manufacturer PILZ
Family Series Pilz Encoders
Single Turn Resolution 13
Multi Turn Resolution 12
Input Power 24 VDC
Protocol SSI
Shaft/Bore Size 10 mm
Mounting Style Shaft
Operating Temperature -20-70 °C
Sensing Magnetic, Optical
Model Number PSEN enc m2 eCAM
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved