570006
Pilz Safety Switches, PSENMECH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

570006

Pilz Safety Switches, PSENMECH Series
In stock
Item Number
570006
MFG Item Number
570006
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, PSENMECH Series
Item #
570006
PSEN me1.2S / 1AS

PSENMECH Series Information

  • Mechanical Operation
  • Radius or Standard Actuators
  • Guard Locking Types Available
  • IP65/IP67 Protection
  • UL; cUL Approvals
PSENmech mechanical safety switches are suitable for safe monitoring of a movable guard. They are triggered if the guards are opened, and the hazardous machine movement is stopped via a Pilz evaluation device. Using increased extraction force on the actuator, PSENmech safety switches prevent the safety gate from being opened unintentionally. They comply with the standard EN 1088 (protection against defeat) due to their coded actuators. PSENmech safety switches with guard locking ensure that the safety gate is interlocked (guard locking) until the hazardous production process is complete. They can also prevent production from being interrupted as a result of unauthorized access.
  • Robust Design for Long Service Life
  • Suitable for a Variety of Applications


Videos

Specifications

Specifications
Manufacturer Part Number 570006
Item Number 570006
Manufacturer PILZ
Product Series PSENMECH
Family Series Pilz Safety Switches, PSENMECH Series
Solenoid Interlocking Yes
Solenoid Contacts 2NO
Thermal Current Rating 2.5 A
Operating Voltage 120 VAC
Holding Force 1,500 N
Extraction Force 27 N
Auxiliary Release Yes
IP Rating IP67
Net Weight 0.7496 lbs
Gross Weight 0.9259 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved