570405
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

570405

Pilz Safety Switches
In stock
Item Number
570405
MFG Item Number
570405
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
570405
PSEN ml b 2.2 switch

Series Information

Specifications

Specifications
Manufacturer Part Number 570405
Item Number 570405
Manufacturer PILZ
Family Series Pilz Safety Switches
Solenoid Interlocking No
Guard Locking Type Manual
Operating Voltage 24 VDC
Contact Load 1 W
Auxiliary Release No
Adjustable Actuator Head No
IP Rating IP67
Approvals CE, cULus, FCC, IC, TUV
Net Weight 2.0938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved