570409
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

570409

Pilz Safety Switches
In stock
Item Number
570409
MFG Item Number
570409
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
570409
PSEN ml s 2.1 switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 570409
Item Number 570409
Manufacturer PILZ
Family Series Pilz Safety Switches
Solenoid Interlocking No
Guard Locking Type Manual
Operating Voltage 24 VDC
Contact Load 1 W
Auxiliary Release No
Connection Type 12 Pin M12 Connector
Adjustable Actuator Head No
IP Rating IP67
Approvals CE, cULus, FCC, IC, TUV
Net Weight 2.0938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved