632100
Pilz Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

632100

Pilz Light Curtains
In stock
Item Number
632100
MFG Item Number
632100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
632100
PSEN opII3B-s-170-045

Series Information

Specifications

Specifications
Protected Field (Height) 450 mm
Ships Factory Direct No
Manufacturer Part Number 632100
Item Number 632100
Manufacturer PILZ
Family Series Pilz Light Curtains
Type Receiver
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 170 mm
Operating Range 0.2-15 m
Response Time 5.2 ms
Connection 5 Pole M12 Connector
Muting No
Blanking No
Cascadable No
EN/IEC 61496-1/-2 Type 3
IP Rating IP65
Approvals CE, TUV
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved