632112
Pilz Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

632112

Pilz Light Curtains
In stock
Item Number
632112
MFG Item Number
632112
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
632112
PSEN opII3B-s-300-075

Series Information

Specifications

Specifications
Protected Field (Height) 750 mm
Manufacturer Part Number 632112
Item Number 632112
Manufacturer PILZ
Family Series Pilz Light Curtains
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 170 mm
Operating Range 10-55 m
Response Time 5.2 ms
Connection 5 Pole M12 Connector
Muting No
Blanking No
Cascadable No
EN/IEC 61496-1/-2 Type 3
IP Rating IP65
Approvals CE, TUV
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved