750167
Pilz Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750167

Pilz Safety Relays
In stock
Item Number
750167
MFG Item Number
750167
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
750167
Expansion Module, PNOZ S7.1 24VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 750167
Item Number 750167
Manufacturer PILZ
Family Series Pilz Safety Relays
Type PNOZ S7
Supply Voltage 24 VDC
Power Consumption (DC) 2 W
Instantaneous Contacts 3NO
Termination Connector with Screw
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.3748 lbs
Gross Weight 0.4652 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved