751104
Pilz Safety Relays, PNOZSIGMA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

751104

Pilz Safety Relays, PNOZSIGMA Series
In stock
Item Number
751104
MFG Item Number
751104
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZSIGMA Series
Item #
751104
Safety Relay, PNOZ s4C, 24VDC, Sprin

PNOZSIGMA Series Information

  • Selectable Operating Modes for Maximum Flexibility
  • Widths from 12.5mm
  • 6 LEDs for Diagnostics in Seconds
  • Rapid Assembly on to Top Hat Rail
  • Protection from Manipulation and Contamination
The safety relays PNOZsigma combine many years of experience with today's very latest safety technology. You can achieve maximum safety and cost‑effectiveness with minimum effort. With particularly narrow housing widths and multifunctionality compressed into each unit, PNOZsigma provides maximum functionality in minimum width. Use safety technology that saves more space, is more flexible, quicker and therefore more efficient.

  • Uniform Functional Setup Makes Engineering Easier

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 751104
Item Number 751104
Manufacturer PILZ
Product Series PNOZSIGMA
Family Series Pilz Safety Relays, PNOZSIGMA Series
Type PNOZ S4
Supply Voltage 24 VDC
Power Consumption (DC) 2.5 W
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Spring-Loaded
Terminal Style Plug-In
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Semiconductor Out Signal 1
Approvals CCC, cUL, TUV, UL
Net Weight 0.41 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved