772120
Pilz Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

772120

Pilz Safety Relays
In stock
Item Number
772120
MFG Item Number
772120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
772120
PNOZ m EF Multi Link

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 772120
Item Number 772120
Manufacturer PILZ
Family Series Pilz Safety Relays
Type PNOZMULTI
Supply Voltage 24 VDC
Power Consumption (DC) 2.5 W
Terminal Style Plug-In
Approvals BG, CCC, CE, cULus, TUV
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved