772140
Pilz Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

772140

Pilz Safety Relays
In stock
Item Number
772140
MFG Item Number
772140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
772140
PNOZ m EF 16DI

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 772140
Item Number 772140
Manufacturer PILZ
Family Series Pilz Safety Relays
Type PNOZ MULTI
Supply Voltage 24 VDC
Termination Connector with Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.215 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved