774545
Pilz Safety Relays, PNOZ X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

774545

Pilz Safety Relays, PNOZ X Series
In stock
Item Number
774545
MFG Item Number
774545
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ X Series
Item #
774545
Safety Gate Monitor, PNOZ XV3

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 774545
Item Number 774545
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Supply Voltage 24 VDC
Power Consumption (DC) 4.5 W
Selectable Times 3 s
Delayed Safety Contacts 2NO
Instantaneous Contacts 3NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN60204-1, EN954-1, VDE0113-1
Approvals CCC, cUL, TUV, UL
Net Weight 0.7631 lbs
Gross Weight 0.845 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved