777080
Pilz Safety Relays, PNOZ X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

777080

Pilz Safety Relays, PNOZ X Series
In stock
Item Number
777080
MFG Item Number
777080
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PNOZ X Series
Item #
777080
Safety Relay, PNOZ X11P, 24VAC/DC,

PNOZ X Series Information

  • A Wide Range of Product types for all Safety Functions
  • Excellent Price/Performance Ratio
  • Fast Commissioning thanks to Plug‑in Terminals with Cage Clamp or Screw Connection
  • Maximum Safety with Low Space Requirement
  • Flexible Application due to Universal Power Supply
PNOZ X safety relays are proven through their reliability and robustness. You'll find them used over a wide area in the most diverse safety applications. Use one PNOZ X per safety function. Technical features are based on voltage‑free, electromechanical contacts in 2 relay technology. Sizes vary from 22.5 to 90 mm, the number of contacts from two to eight.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 777080
Item Number 777080
Manufacturer PILZ
Product Series PNOZ X
Family Series Pilz Safety Relays, PNOZ X Series
Type PNOZ X11P
Applications E-Stop Pushbuttons, Limit Switches, Safety Gates
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 3.5 W
Power Consumption (AC) 9 VA
Instantaneous Contacts 7NO
Auxiliary Contacts 1NC
Terminal Style Plug-In
Torque Setting 0.5 Nm
Mounting DIN Rail
Standards EN60204-1, EN62061, EN954-1, VDE0113-1
Semiconductor Out Signal Switch status channel 1/2
Approvals CCC, cUL, TUV, UL
Net Weight 1.4119 lbs
Gross Weight 1.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved