8177066
Pilz Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8177066

Pilz Motors
In stock
Item Number
8177066
MFG Item Number
8177066
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
8177066
PMCtendo SZ.73/1/1/2/7/K/H/30/00

Series Information

Specifications

Specifications
Manufacturer Part Number 8177066
Item Number 8177066
Manufacturer PILZ
Family Series Pilz Motors
Voltage 400 VAC
Servomotor Type Rotary
Rated Speed 3,000 RPM
Mounting Type Flange
Encoder Type Absolute
Constant Torque (Nm) 20.8 Nm
Peak Torque (Nm) 65 Nm
Brake Yes
IP Rating IP56
Approvals CE
Net Weight 34.4144 lbs
Gross Weight 41.0281 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved