8177069
Pilz Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8177069

Pilz Motors
In stock
Item Number
8177069
MFG Item Number
8177069
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
8177069
PMCtendo SZ.72/1/2/2/7/K/H/30/00

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8177069
Item Number 8177069
Manufacturer PILZ
Family Series Pilz Motors
Voltage 400 VAC
Servomotor Type Rotary
Rated Speed 3,000 RPM
Mounting Type Flange
Encoder Type Absolute
Constant Torque (Nm) 14.4 Nm
Peak Torque (Nm) 41 Nm
Brake Yes
IP Rating IP56
Approvals CE
Net Weight 28.0869 lbs
Gross Weight 34.7006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved