8177071
Pilz Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8177071

Pilz Motors
In stock
Item Number
8177071
MFG Item Number
8177071
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
8177071
PMCtendo SZ.41/1/2/2/7/K/H/30/00

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8177071
Item Number 8177071
Manufacturer PILZ
Family Series Pilz Motors
Voltage 400 VAC
Servomotor Type Rotary
Rated Speed 3,000 RPM
Mounting Type Flange
Encoder Type Absolute
Constant Torque (Nm) 3 Nm
Peak Torque (Nm) 8.5 Nm
Brake Yes
IP Rating IP56
Approvals CE
Net Weight 10.4938 lbs
Gross Weight 13.5806 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved