8177084
Pilz Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8177084

Pilz Motors
In stock
Item Number
8177084
MFG Item Number
8177084
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
8177084
PMCtendo SZ.32/1/1/2/7/K/H/30/00

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8177084
Item Number 8177084
Manufacturer PILZ
Family Series Pilz Motors
Voltage 400 VAC
Servomotor Type Rotary
Rated Speed 3,000 RPM
Mounting Type Flange
Encoder Type Absolute
Constant Torque (Nm) 1.68 Nm
Peak Torque (Nm) 5 Nm
Brake Yes
IP Rating IP56
Approvals CE
Net Weight 5.8423 lbs
Gross Weight 8.9288 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved