8177089
Pilz Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8177089

Pilz Motors
In stock
Item Number
8177089
MFG Item Number
8177089
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
8177089
PMCtendo SZ.85/1/2/2/7/F/H/20/00

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8177089
Item Number 8177089
Manufacturer PILZ
Family Series Pilz Motors
Voltage 400 VAC
Servomotor Type Rotary
Rated Speed 2,000 RPM
Mounting Type Flange
Encoder Type Absolute
Constant Torque (Nm) 94 Nm
Peak Torque (Nm) 205 Nm
Brake Yes
IP Rating IP56
Approvals CE
Net Weight 114.1994 lbs
Gross Weight 136.6869 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved