CSAM-01ME01
Pizzato Safety Relays, CS AM-0 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSAM-01ME01

Pizzato Safety Relays, CS AM-0 Series
In stock
Item Number
CSAM-01ME01
MFG Item Number
CS AM-01ME01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, CS AM-0 Series
Item #
CSAM-01ME01
Standstill monitor safety module

CS AM-0 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS AM-01ME01
Item Number CSAM-01ME01
Manufacturer Pizzato
Product Series CS AM-0
Family Series Pizzato Safety Relays, CS AM-0 Series
Applications Standstill Monitoring
Supply Voltage 24-230 VAC, 24-230 VDC
Power Consumption (AC) 6 VA
Power Consumption (DC) 2 W
Instantaneous Contacts 2NO
Auxiliary Contacts 1NC
Termination Connector with Screw
Mounting DIN Rail
Standards EN 61326-1, EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3
Semiconductor Out Signal Failure State, Switch Status
Approvals CCC, CE, cULus, EAC
Net Weight 0.6613 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved