CSFS-32XU24
Pizzato Safety Relays, CS FS-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSFS-32XU24

Pizzato Safety Relays, CS FS-3 Series
In stock
Item Number
CSFS-32XU24
MFG Item Number
CS FS-32XU24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, CS FS-3 Series
Item #
CSFS-32XU24
Safety timer module 1 NO+1 NC+1 CO,

CS FS-3 Series Information

  • For safety applications up to SIL CL 2/PL d
  • Timing circuits by means of safety system with self‑monitoring and redundancy
  • Release command for interlocked safety devices
  • 45 mm housing
  • Output contacts: 1 NO safety contacts, 1 NC auxiliary contact, 1 CO auxiliary contact
  • Supply voltage: 24 Vdc, 120 Vac

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS FS-32XU24
Item Number CSFS-32XU24
Manufacturer Pizzato
Product Series CS FS-3
Family Series Pizzato Safety Relays, CS FS-3 Series
Applications Safety Timer With Response Delay
Supply Voltage 24 VDC
Power Consumption (DC) 2 W
Auxiliary Contacts 1NC
Termination Connector with Spring
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 0.4406 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved