FD979-M2
Pizzato Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD979-M2

Pizzato Safety Switches
In stock
Item Number
FD979-M2
MFG Item Number
FD 979-M2
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
FD979-M2
Rope safety switch without reset

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FD 979-M2
Item Number FD979-M2
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Housing Metal
LED Indication No
E-STOP No
Conduit Entries M20 x 1.5
Contact Type 2NC
Voltage 500 VAC
Approvals CCC, CE, cULus, EAC
Net Weight 0.75 lbs
Gross Weight 0.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved