FL515
Pizzato Limit Switches, FL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FL515

Pizzato Limit Switches, FL Series
In stock
Item Number
FL515
MFG Item Number
FL 515
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, FL Series
Item #
FL515
Limit switch with roller piston

FL Series Information

  • Metal Housing, Three Conduit Entries
  • Protection Degree IP67
  • 17 Contact Blocks Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FL 515
Item Number FL515
Manufacturer Pizzato
Product Series FL
Family Series Pizzato Limit Switches, FL Series
Actuator Type Roller Plunger
Contacts 1NO/1NC
Contact Rating (125 VDC) 1.1 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.4 A
Conduit Fitting PG 13.5
Housing Material Metal
Indicator No
IEC Protection Rating IP67
Approvals CE, cULus, UL
Net Weight 0.675 lbs
Gross Weight 0.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved