FS2996D024
Pizzato Safety Switches, FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS2996D024

Pizzato Safety Switches, FS Series
In stock
Item Number
FS2996D024
MFG Item Number
FS 2996D024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, FS Series
Item #
FS2996D024
Safety switch with solenoid and

FS Series Information

  • Technopolymer housing, three conduit entries
  • Protection degree IP67
  • 6 contact blocks available
  • 6 stainless steel actuators available
  • 3 solenoid supply voltages available
  • Versions with auxiliary release device or turnable lock
  • Operation with energised or de‑energised solenoid

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FS 2996D024
Item Number FS2996D024
Manufacturer Pizzato
Product Series FS
Family Series Pizzato Safety Switches, FS Series
Solenoid Interlocking Yes
Solenoid Contacts 2NC
Switch Contacts 1NC
Thermal Current Rating 10 A
Operating Voltage 24 VDC, 24 VAC
Holding Force 846 N
Extraction Force 30 N
Auxiliary Release Yes
IP Rating IP67
Approvals CCC, CE, cULus, EAC, IMQ
Net Weight 0.925 lbs
Gross Weight 1.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved