MKV11D40
Pizzato Limit Switches, MK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MKV11D40

Pizzato Limit Switches, MK Series
In stock
Item Number
MKV11D40
MFG Item Number
MK V11D40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, MK Series
Item #
MKV11D40
Microswitch with roller lever

MK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MK V11D40
Item Number MKV11D40
Manufacturer Pizzato
Product Series MK
Family Series Pizzato Limit Switches, MK Series
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating (125 VDC) 0.6 A
Contact Rating (250 VAC) 6 A
Contact Rating (250 VDC) 0.3 A
Housing Material Technopolymer
Indicator No
IEC Protection Rating IP65
Approvals CE, cULus
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved