MKV12D03
Pizzato Limit Switches, MK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MKV12D03

Pizzato Limit Switches, MK Series
In stock
Item Number
MKV12D03
MFG Item Number
MK V12D03
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, MK Series
Item #
MKV12D03
Microswitch with plunger

MK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MK V12D03
Item Number MKV12D03
Manufacturer Pizzato
Product Series MK
Family Series Pizzato Limit Switches, MK Series
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating (125 VDC) 0.6 A
Contact Rating (250 VAC) 5 A
Contact Rating (250 VDC) 0.3 A
Connection Type Screw Terminals
Housing Material Technopolymer
Indicator No
IEC Protection Rating IP65
Approvals CE, cULus
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved