PB500
Plasti-Bond, a RobRoy Company Beam Clamps, Beam Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PB500

Plasti-Bond, a RobRoy Company Beam Clamps, Beam Clamps Series
In stock
Item Number
PB500
MFG Item Number
PB500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Beam Clamps Series
Item #
PB500
5/16 Hanger Rod Beam Clamp

Beam Clamps Series Information


Specifications

Specifications
Product Series Beam Clamps
Item Number PB500
Manufacturer Part Number PB500
Ships Factory Direct No
Manufacturer Plasti-Bond, a RobRoy Company
Family Series Plasti-Bond, a RobRoy Company Beam Clamps, Beam Clamps Series
Composition Malleable Iron
Base Size 1.25 "
Jaw Open 0.875 "
Tapped Hole Size 1/4-20
Load Rating 500 lbs
Rigid Size (in) 1 "
Comments PVC Coated
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved