PB6H3B
Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PB6H3B

Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series
In stock
Item Number
PB6H3B
MFG Item Number
PB6H3B
PB6H3B is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Conduit Clamp Hanger Series
Item #
PB6H3B
Conduit Hanger, 1-1/4in., Gray PVC

Conduit Clamp Hanger Series Information

  • 20 mil Gray PVC Exterior Coating
  • 10 Trade Sizes from 1/2" through 4"
Plasti‑Bond PVC coated conduit clamp hangers are used with threaded rod to securely suspend conduit runs supported from above. They are provided with stainless steel hardware.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PB6H3B
Item Number PB6H3B
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Conduit Clamp Hanger
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series
Composition PVC Coated Steel
Style Clamp
Rigid Size (in) 1-1/4 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved