PBC149-5
Plasti-Bond, a RobRoy Company Strut, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBC149-5

Plasti-Bond, a RobRoy Company Strut, REDH2OT Series
In stock
Item Number
PBC149-5
MFG Item Number
PBC149-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, REDH2OT Series
Item #
PBC149-5
5 Pipe Strap

REDH2OT Series Information

  • 20 Mil Gray PVC Exterior Coating
  • Available in 11 Trade Sizes
REDH2OT Plasti‑Bond PVC coated strut straps & J hangers are used with coated strut to support conduit installations in a variety of configurations. Strut straps may be used in either vertical or horizontal positions to support conduit. Both are provided with stainless steel hardware. Conduit spacing may be as close together as allowed by the couplings. J hangers may be used with hanger rods or other means of support to securely fasten conduit runs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBC149-5
Item Number PBC149-5
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Strut, REDH2OT Series
Style J Hanger
Trade Size 5 "
Package Quantity 10
Comments PVC Coated
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved