PBCLB-M200
Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBCLB-M200

Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
In stock
Item Number
PBCLB-M200
MFG Item Number
PBCLB-M200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Clamp Back Spacer Series
Item #
PBCLB-M200
2 Clamp Back Spacer

Clamp Back Spacer Series Information

  • 20 mil Gray PVC Exterior Coating
  • 10 Trade Sizes from 1/2" through 4"
Plasti‑Bond PVC coated clamp back spacers are used with malleable or stamped pipe straps to provide a mounting stand‑off for a conduit from a wall or other structure.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBCLB-M200
Item Number PBCLB-M200
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Clamp Back Spacer
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Rated No
Composition PVC Coated Iron
Style Clamp Back Spacer
Rigid Size (in) 2 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved