PBCLB-M75
Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBCLB-M75

Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
In stock
Item Number
PBCLB-M75
MFG Item Number
PBCLB-M75
PBCLB-M75 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Clamp Back Spacer Series
Item #
PBCLB-M75
3/4 Clamp Back Spacer

Clamp Back Spacer Series Information

  • 20 mil Gray PVC Exterior Coating
  • 10 Trade Sizes from 1/2" through 4"
Plasti‑Bond PVC coated clamp back spacers are used with malleable or stamped pipe straps to provide a mounting stand‑off for a conduit from a wall or other structure.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBCLB-M75
Item Number PBCLB-M75
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Clamp Back Spacer
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
Hazardous Rated No
Composition PVC Coated Iron
Style Clamp Back Spacer
Rigid Size (in) 3/4 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved