PBDS21G
Plasti-Bond, a RobRoy Company Electrical Box Covers, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBDS21G

Plasti-Bond, a RobRoy Company Electrical Box Covers, REDH2OT Series
In stock
Item Number
PBDS21G
MFG Item Number
PBDS21G
Series
PBDS21G is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, REDH2OT Series
Item #
PBDS21G
Fs/Fd 1 Gang Cover - Std W/ Gasket

REDH2OT Series Information

  • 20 Mil Gray PVC Exterior Coating
  • Available in 11 Trade Sizes
REDH2OT Plasti‑Bond PVC coated strut straps & J hangers are used with coated strut to support conduit installations in a variety of configurations. Strut straps may be used in either vertical or horizontal positions to support conduit. Both are provided with stainless steel hardware. Conduit spacing may be as close together as allowed by the couplings. J hangers may be used with hanger rods or other means of support to securely fasten conduit runs.

Specifications

Specifications
Manufacturer Part Number PBDS21G
Item Number PBDS21G
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Electrical Box Covers, REDH2OT Series
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details 3P2W Grounding Round Flush Receptacle
Cover Features PVC Coated
Cover Style Flat
Color Gray
Gasket Included No
Approvals cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved