PBGLL6
Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBGLL6

Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series
In stock
Item Number
PBGLL6
MFG Item Number
PBGLL6
PBGLL6 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Grounding Bushing Series
Item #
PBGLL6
2 Grounding Bushing

Grounding Bushing Series Information

  • Aluminum Lug for Copper or Aluminum Grounding Conductor
  • 40 Mil Gray PVC Exterior Coating
  • 2 Mil Red Urethane Interior Coating
  • 10 Trade Sizes from 1/2" through 4"
Plasti‑Bond REDH2OT grounding bushings are used on threaded PVC‑coated rigid conduit to provide a means of grounding conduit through an insulated bushing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBGLL6
Item Number PBGLL6
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Grounding Bushing
Family Series Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Connection Type Set Screw
Angle Straight
Trade Size 2 "
Grounding Lug Yes
Jacketed Yes
Jacket Material PVC
Material Steel
Composition Metallic
Comments Grounding Bushing
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved