PBPAR-2
Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBPAR-2

Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series
In stock
Item Number
PBPAR-2
MFG Item Number
PBPAR-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Beam Clamps Series
Item #
PBPAR-2
2 Parallel Beam Clamp

Beam Clamps Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBPAR-2
Item Number PBPAR-2
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Beam Clamps
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Rated No
Composition PVC Coated Iron
Style Beam Clamp
Rigid Size (in) 2 "
Approvals cULus
Comments Parallel Conduit Clamp
Net Weight 1.48 lbs
Gross Weight 1.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved